Set of Four 21" White Heavy Duty Plastic Outdoor Stacking Dining Chairs

  • Mfr # 565179

  • Zoro # G522329723


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Assembly
No Assembly Needed
Width
21.3 in
Height
34.8 in
Application Type
Commercial
Depth
20.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565179
Zoro #
G522329723
UPC #
-
Country of Origin
Mexico

Dimensions

Width
21.3 in
Height
34.8 in
Depth
20.3 in

Details

Assembly
No Assembly Needed
Item
Outdoor Chair
Application Type
Commercial
Material
Plastic

Description

Experience the art of outdoor dining in ultimate comfort with the resilient set of four 21-inch white heavy duty plastic outdoor stacking dining chairs, providing the perfect balance of support and relaxation. Featuring a x back and an armless design, that gives this chair an updated and fresh vibe. Enjoy the good life everyday with this fashionable outdoor seating option. 34.8-inch h x 21.3-inch w x 20.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.