Set of Four 22" Taupe Heavy Duty Plastic Outdoor Stacking Arm Chairs

  • Mfr # 565273

  • Zoro # G522365141


product price:  $687.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Height
32.3 in
Assembly
No Assembly Needed
Material
Polypropylene
Width
22.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
565273
Zoro #
G522365141
UPC #
-
Country of Origin
Mexico

Dimensions

Height
32.3 in
Width
22.4 in
Depth
22.1 in

Details

Commercial Use
Yes
Item
Outdoor Chair
Assembly
No Assembly Needed
Material
Polypropylene

Description

Experience the perfect combination of comfort and sophistication with the set of four 22-inch taupe heavy duty plastic outdoor stacking arm chairs, designed to elevate your outdoor seating experience. Safe to use both indoors and out, these chairs is designed to be not only durable but comfortable. Featuring a slat back design that gives the chair a fresh and and updated style. Enjoy the good life everyday with this fashionable outdoor seating option. 32.3-inch h x 22.4-inch w x 22.1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.