Set of Four 26" Baby Blue Heavy Duty Plastic Low Back Outdoor Counter Height Bar Chairs

  • Mfr # 565366

  • Zoro # G922360227


product price:  $1,004.99
/ea
Free Shipping & Returns

Key Features

Color
Baby Blue
Assembly
No Assembly Needed
Height
37 in
Commercial Use
Yes
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
565366
Zoro #
G922360227
UPC #
-
Country of Origin
Mexico

Dimensions

Height
37 in
Depth
20 in
Width
19 in

Details

Item
Outdoor Bar Chair
Color
Baby Blue
Assembly
No Assembly Needed
Commercial Use
Yes

Description

The perfect way to add some extra seating to your outdoor oasis, this set of four 26-inch baby blue heavy duty plastic low back outdoor counter height bar chairs will elevate the look and vibe of your space. Allow the enchanting solid minimalist style and baby blue color to leave a memorable impression and highlight your one-of-a-kind persona. The square shape of the seat combines with a low back to give this chair a comfortable and fashionable look. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 37-inch h x 19-inch w x 20-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.