Set of Two 22" Black and Natural Wood Solid Wood Outdoor Dining Chair, 2PK
- Mfr # 490256
- Zoro # G922832588
product price:Â
$
1,111.99
/pk of 2, $556.00/ea
Free Shipping & Returns
Key Features
Commercial Use
Yes
Chair Height
30 in
Cushions Included
No
Number of Chairs Included
2
Chair Depth
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 490256
- Zoro #
- G922832588
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Outdoor Chairs
- Commercial Use
- Yes
- Cushions Included
- No
- Number of Chairs Included
- 2
- Outdoor Chair Type
- Dining Chair
- Chair Frame Material
- Solid Wood
- Chair Finish
- Natural Wood
- UV Protective Finish
- Yes
- Chair Weight Capacity
- 250 lb
- Modular
- No
- Canopy Included
- No
- Includes
- 2 Dining Chairs
- Product Type
- Modern
- Chair Frame Color
- Charcoal
- Assembly
- No Assembly Needed
Dimensions
- Chair Height
- 30 in
- Chair Depth
- 21 in
- Chair Width
- 22 in
Description
Experience the perfect blend of form and function with the set of two 22-inch black and natural wood solid wood outdoor dining chair, designed to withstand the elements while providing exceptional comfort and timeless design. Let the captivating natural wood color serve as an artistic expression, leaving a lasting impression that embodies your individuality. Arms give this chair shape and definition and make it a good looking and comfortable option. Wood's natural insulating properties make it an ideal material for outdoor furniture, as it remains comfortable to the touch even on hot summer days, allowing you to fully enjoy your outdoor space without discomfort. Enjoy the good life everyday with this fashionable outdoor seating option. 30-inch H x 22-inch W x 21-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.