
Set of Four 26" Green Heavy Duty Plastic Low Back Outdoor Counter Height Bar Chairs
Mfr # 565369
Zoro # G722347640
product price:Â $1,004.99
/ea
Free Shipping & Returns
Key Features
Assembly
No Assembly Needed
Color
Green
Depth
20 in
Width
19 in
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
565369
Zoro #
G722347640
UPC #
-
Country of Origin
Mexico
Dimensions
Depth
20 in
Width
19 in
Height
37 in
Details
Assembly
No Assembly Needed
Color
Green
Item
Outdoor Bar Chair
Commercial Use
Yes
Description
The perfect way to add some extra seating to your outdoor oasis, this set of four 26-inch green heavy duty plastic low back outdoor counter height bar chairs will elevate the look and vibe of your space. Allow the minimalist style and enchanting green color to leave a memorable impression and highlight your one-of-a-kind persona. Not only good looking and stylish, this chair also features a square shaped seat and a low back for the ultimate in comfort and enjoyment. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 37-inch h x 19-inch w x 20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.