Set of Two 22" Black Metal Outdoor Dining Chair, 2PK
- Mfr # 490250
- Zoro # G422832842
product price:Â
$
651.99
/pk of 2, $326.00/ea
Free Shipping & Returns
Key Features
Includes
2 Dining Chairs
Outdoor Chair Type
Dining Chair
Commercial Use
Yes
Product Type
Modern
Number of Chairs Included
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 490250
- Zoro #
- G422832842
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Outdoor Chairs
- Includes
- 2 Dining Chairs
- Outdoor Chair Type
- Dining Chair
- Commercial Use
- Yes
- Product Type
- Modern
- Number of Chairs Included
- 2
- Chair Frame Color
- Black
- UV Protective Finish
- Yes
- Canopy Included
- No
- Chair Weight Capacity
- 250 lb
- Cushions Included
- No
- Assembly
- No Assembly Needed
- Chair Frame Material
- Steel
- Modular
- No
Dimensions
- Chair Height
- 35 in
- Chair Width
- 22 in
- Chair Depth
- 25 in
Description
Upgrade your patio or garden dining area with the inviting set of two 22-inch black metal outdoor dining chair, offering a cozy and supportive seat for enjoyable meals under the open sky. Arms give this chair shape and definition and make it a good looking and comfortable option. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 35-inch H x 22-inch W x 25-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.