
Set of Four 26" Taupe Heavy Duty Plastic Low Back Outdoor Counter Height Bar Chairs
Mfr # 565367
Zoro # G422356683
product price:Â $1,004.99
/ea
Free Shipping & Returns
Key Features
Width
19 in
Height
37 in
Assembly
No Assembly Needed
Depth
20 in
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
565367
Zoro #
G422356683
UPC #
-
Country of Origin
Mexico
Dimensions
Width
19 in
Height
37 in
Depth
20 in
Details
Item
Outdoor Bar Chair
Assembly
No Assembly Needed
Commercial Use
Yes
Description
Comfort and design come together nicely in this set of four 26-inch taupe heavy duty plastic low back outdoor counter height bar chairs. Allow the enchanting minimalist style and taupe color to leave a memorable impression and highlight your one-of-a-kind persona. Not only good looking and stylish, this chair also features a square shaped seat and a low back for the ultimate in comfort and enjoyment. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 37-inch h x 19-inch w x 20-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.