Set of Two 25" Green Metal Outdoor Dining Chair, 2PK
- Mfr # 490260
- Zoro # G522832483
product price:Â
$
568.99
/pk of 2, $284.50/ea
Free Shipping & Returns
Key Features
Canopy Included
No
Commercial Use
Yes
Chair Depth
24 in
Chair Height
31 in
Product Type
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 490260
- Zoro #
- G522832483
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Chair Depth
- 24 in
- Chair Height
- 31 in
- Chair Width
- 25 in
Details
- Item
- Outdoor Chairs
- Canopy Included
- No
- Commercial Use
- Yes
- Product Type
- Modern
- Modular
- No
- Chair Frame Material
- Steel
- UV Protective Finish
- Yes
- Chair Frame Color
- Green, Black
- Chair Weight Capacity
- 250 lb
- Number of Chairs Included
- 2
- Includes
- 2 Dining Chairs
- Assembly
- No Assembly Needed
- Cushions Included
- No
- Outdoor Chair Type
- Dining Chair
Description
Upgrade your patio or garden dining area with the inviting set of two 25-inch green metal outdoor dining chair, offering a cozy and supportive seat for enjoyable meals under the open sky. Arms give this chair shape and definition and make it a good looking and comfortable option. Enjoy the good life everyday with this fashionable outdoor seating option. 31-inch H x 25-inch W x 24-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.