Set of Four 26" White Heavy Duty Plastic Low Back Outdoor Counter Height Bar Chairs

  • Mfr # 565357

  • Zoro # G922359740


product price:  $1,039.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Assembly
No Assembly Needed
Width
19.7 in
Depth
19.9 in
Height
36.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
565357
Zoro #
G922359740
UPC #
-
Country of Origin
Mexico

Dimensions

Width
19.7 in
Depth
19.9 in
Height
36.2 in

Details

Commercial Use
Yes
Assembly
No Assembly Needed
Item
Outdoor Bar Chair

Description

Comfortable enough to sit in for a while, this set of four 26-inch white heavy duty plastic low back outdoor counter height bar chairs will transcend the look of your outdoor space. The chic slat design and white color will turn your yard into an outdoor oasis. A low back mixed with a square shaped seat design makes this chair both comfortable and fashionable. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 36.2-inch h x 19.7-inch w x 19.9-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.