40" Gray Metal Outdoor Bar Height chair with Footrest
- Mfr # 571175
- Zoro # G622366949
product price:Â
$
962.99
/ea
Free Shipping & Returns
Key Features
Width
21 in
Height
40 in
Assembly
No Assembly Needed
Depth
23 in
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571175
- Zoro #
- G622366949
- UPC #
- -
- Country of Origin
- China
- Item
- Outdoor Bar Chair
- Assembly
- No Assembly Needed
- Commercial Use
- No
Dimensions
- Width
- 21 in
- Height
- 40 in
- Depth
- 23 in
Description
Bring a trendy bar vibe to your space, with this 40-inch gray metal outdoor bar height chair with footrest. Let the captivating gray color serve as an artistic expression, leaving a lasting impression that embodies your individuality. The included detachable cushions allow for better air circulation, preventing moisture buildup and enhancing the overall longevity of your seating. With these zipper removable cushion covers, you have the flexibility to change the look and style of your outdoor seating area by simply swapping out the covers. Complete with stylish gray colored cushions covered with long lasting and durable acrylic, this chair will add a clean and modern touch to your space. Not only good looking and stylish, this chair also features a round shaped seat and a full back for the ultimate in comfort and enjoyment. Designed with armrests for your comfort, this chair also features a footrest for balance and convenience. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 40-inch H x 21-inch W x 23-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.