
Set of Four 30" Dark Gray Heavy Duty Plastic Low Back Bar Height Bar Chairs, 4PK
Mfr # 555084
Zoro # G822810617
product price:Â $645.99
/pk 4, $161.50/ea
Free Shipping & Returns
Key Features
Finish
Matte
Capacity
250 lb
Number of Stools Included
4
Overall Length
21 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
555084
Zoro #
G822810617
UPC #
-
Country of Origin
China
Dimensions
Overall Length
21 in
Overall Width
20 in
Seat Height
41 in
Details
Finish
Matte
Capacity
250 lb
Number of Stools Included
4
Material
Plastic
Item
Bar Chairs
Seat Style
Saddle
Assembly Required
Full Assembly Needed
Color
Dark Gray
Bar Chair Type
Bar Height
Description
Comfortable enough to sit in for awhile, this set of four 30-inch dark gray heavy duty plastic low back bar height bar chairs will transcend the look of your room. Add a pop of chic color to your kitchen, living room, bar, patio, or poolside with these dark gray stacking barstools. A breathable, geometric pierced low back mixed with a saddle shaped seat design makes these chairs both comfortable and fashionable. 41-inch h x 20-inch w x 21-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.