Set of Four 30" Green Heavy Duty Plastic Low Back Bar Height Bar Chairs, 4PK

  • Mfr # 555083

  • Zoro # G922810760


product price:  $679.99
/pk 4, $170.00/ea
Free Shipping & Returns

Key Features

Bar Chair Type
Bar Height
Overall Length
21 in
Capacity
250 lb
Overall Width
20 in
Seat Height
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555083
Zoro #
G922810760
UPC #
-
Country of Origin
China

Dimensions

Overall Length
21 in
Overall Width
20 in
Seat Height
41 in

Details

Color
Green
Bar Chair Type
Bar Height
Capacity
250 lb
Finish
Matte
Material
Plastic
Number of Stools Included
4
Seat Style
Saddle
Assembly Required
Full Assembly Needed
Item
Bar Chairs

Description

With this set of four 30-inch green heavy duty plastic low back bar height bar chairs you can add design and extra seating to your space. Add a pop of color to your kitchen, living room, bar, patio, or poolside with these fun aqua green stacking barstools. Designed with a footrest for comfort and convenience. A breathable, geometric pierced low back mixed with a saddle shaped seat design makes these chairs both comfortable and fashionable. 41-inch h x 20-inch w x 21-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.