
Set of Four 30" Orange Heavy Duty Plastic Low Back Bar Height Bar Chairs, 4PK
Mfr # 555085
Zoro # G422810727
product price:Â $679.99
/pk 4, $170.00/ea
Free Shipping & Returns
Key Features
Overall Length
21 in
Assembly Required
Full Assembly Needed
Seat Style
Rectangle
Material
Plastic
Bar Chair Type
Bar Height
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
555085
Zoro #
G422810727
UPC #
-
Country of Origin
China
Dimensions
Overall Length
21 in
Seat Height
41 in
Overall Width
20 in
Details
Assembly Required
Full Assembly Needed
Seat Style
Rectangle
Material
Plastic
Bar Chair Type
Bar Height
Color
Orange
Finish
Matte
Capacity
250 lb
Item
Bar Chairs
Number of Stools Included
4
Description
Comfort and design come together nicely in this set of four 30-inch orange heavy duty plastic low back bar height bar chairs. The base of this stool is made from plastic in a orange, that matches the plastic, also in orange. Not only good looking and stylish, this chair features a rectangle shaped seat and a low_back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 41-inch h x 20-inch w x 21-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.