Set of Four 6" White Green And Red Ceramic Christmas Trees Round Candy or Nut Bowls

  • Mfr # 638947

  • Zoro # G122361642


product price:  $73.35
/ea

Key Features

Assembly Required
No Assembly Needed
Height
3.25 in
Depth
6 in
Application Type
Yes
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
638947
Zoro #
G122361642
UPC #
-
Country of Origin
China

Dimensions

Height
3.25 in
Depth
6 in
Width
6 in

Details

Color
White Green/Red
Assembly Required
No Assembly Needed
Item
Serving Bowl
Application Type
Yes

Description

Set of four 6-inch white green and red ceramic christmas trees round candy or nut bowls are perfect for adding a festive touch to your holiday gatherings. Crafted from durable ceramic, these bowls are both stylish and food safe, making them ideal for serving sweet treats or savory snacks. The modern design and vibrant colors of green, red, and white create an eye-catching display that complements any decor. Each bowl features a round shape, providing ample space for an assortment of candies or nuts. With four bowls included, you can easily share delightful treats with family and friends during celebrations. Elevate your entertaining experience with this charming set that brings holiday cheer to your table. 3.25-inch h x 6.00-inch w x 6.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.