Set Of Four American Flag Print Wall Art, 4PK

  • Mfr # 274791

  • Zoro # G922887663


product price: $45.49
/pk 4, $11.37/ea

Key Features

Subject
Cities & Countries
Art Type
Print
Set Type
Single Piece Item
Width
1 in
Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274791
Zoro #
G922887663
UPC #
-
Country of Origin
China

Dimensions

Width
1 in
Depth
9 in
Length
13 in

Details

Subject
Cities & Countries
Art Type
Print
Set Type
Single Piece Item
Color
Red
Number of Pieces Included
4
Item
Wall Art
Assembly Required
No Assembly Needed
Shape
Rectangle
Primary Art Material
Canvas
Material
Canvas

Description

Add an air of fashion to your room and rejuvenate the space with this set of four american flag print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 13-inch H x 1-inch W x 9-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.