
Set Of Four Aqua Blue Heavy Duty Plastic Juvenile Chairs, 4PK
Mfr # 554668
Zoro # G622810701
product price: $287.99
/pk 4, $72.00/ea
Free Shipping & Returns
Key Features
Seat Depth
16 in
Recommended Age
2 - 4 Years
Seat Width
14 in
Set
Yes
Upholstered Seat
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554668
Zoro #
G622810701
UPC #
-
Country of Origin
China
Dimensions
Seat Depth
16 in
Seat Width
14 in
Seat Height
13 in
Height
23 in
Depth
16 in
Width
14 in
Details
Recommended Age
2 - 4 Years
Set
Yes
Upholstered Seat
No
Armrest
No
Finish
Glossy
Ottoman Included
No
Color
Blue
Style
Chair
Includes
4 Chairs
Assembly Required
No Assembly Needed
Item
Kids Chairs
Capacity
50 lb
Material
Plastic
Upholstered Back
No
Description
The set of four aqua blue heavy duty plastic juvenile chairs is designed to provide a comfortable seating solution for children. Featuring a contemporary style, these chairs easily complement various decor themes in playrooms or classrooms. Crafted from durable plastic, they ensure longevity and can withstand the wear and tear of everyday use. The vibrant blue color adds a playful touch, making them appealing to kids. Lightweight construction allows for easy mobility, enabling little ones to move them around as needed. Perfectly sized for young children, these chairs promote good posture while they sit and enjoy activities. Enhance your space with this practical and stylish seating option that meets the needs of growing children. 23-inch h x 14-inch w x 16-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.