
Set of Four Ari Faux Niche 3D Peel and Stick Wall Decals, 4PK
Mfr # 565406
Zoro # G222885079
product price:Â $76.49
/pk 4, $19.12/ea
Free Shipping & Returns
Key Features
Lighted
No
Style
Transitional
Length
16 in
Size
16" x 16"
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
565406
Zoro #
G222885079
UPC #
-
Country of Origin
Israel
Dimensions
Length
16 in
Size
16" x 16"
Width
16 in
Depth
0.04 in
Details
Lighted
No
Style
Transitional
Shape
Square
Number of Pieces
4
Item
Wall Decor
Orientation
Vertical Only
Color
Brown, Black
Assembly Required
No
Construction Method
Machine-Made
Finish Style
No Distressing
Mirrored
No
Wall Decor Type
Peel and Stick Wall Decals
Commercial Use
No
Hooks Included
No
Material
Vinyl
Outdoor Suitability
Yes
Description
Liven up your space with this easy to apply art that gives the illusion of a niche and instantly brings designer style and color and dimension to your walls. Made of high quality vinyl that is easy to apply and remove without damage to your walls. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 16-inch h x 16-inch w x 0.04-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.