
Set Of Four Bathroom COLLECTION I 3 Black Framed Print Bathroom Wall Art, 4PK
Mfr # 405621
Zoro # G122890586
product price:Â $210.99
/pk 4, $52.75/ea
Free Shipping & Returns
Key Features
LED/Illuminated
No
Primary Art Material
Paper
Number of Pieces Included
4
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405621
Zoro #
G122890586
UPC #
-
Country of Origin
United States
Dimensions
Width
17 in
Length
14 in
Depth
1 in
Details
LED/Illuminated
No
Primary Art Material
Paper
Number of Pieces Included
4
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Shape
Rectangle
Art Type
Print
Set Type
Gallery Wall Art Set
Material
Paper/Wood
Item
Wall Art
Subject
Bath & Laundry
Color
Red, Orange, Cream
Description
Unique and decorative, this set of four bathroom collection i 3 black framed print bathroom wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 17-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.