
Set Of Four Bathroom II Brown Framed Print Bathroom Wall Art, 4PK
Mfr # 405630
Zoro # G322894667
product price:Â $210.99
/pk 4, $52.75/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Art Type
Print
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405630
Zoro #
G322894667
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.5 in
Width
56 in
Length
17 in
Details
Shape
Rectangle
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Item
Wall Art
Art Type
Print
LED/Illuminated
No
Subject
Bath & Laundry
Material
MDF Paper Print Texture
Number of Pieces Included
4
Color
Tan, Brown
Primary Art Material
Paper
Set Type
Gallery Wall Art Set
Description
This set of four bathroom ii brown framed print bathroom wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 17-inch H x 56-inch W x 1.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.