
Set of Four Beige and Black Fabric and Metal Dining Side Chairs, 4PK
Mfr # 568005
Zoro # G822811607
product price:Â $240.99
/pk 4, $60.25/ea
Free Shipping & Returns
Key Features
Purposeful Distressing Type
No Distressing
Leg Material
Metal
Stackable
No
Upholstery Color
Beige
Wheels Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
568005
Zoro #
G822811607
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
34.3 in
Width (In.)
17.7 in
Depth (In.)
21.5 in
Details
Purposeful Distressing Type
No Distressing
Leg Material
Metal
Stackable
No
Upholstery Color
Beige
Wheels Included
No
Color
Beige, Black
Seating Frame Material
Metal
Seat Color
Beige
Back Style
Solid Back
Dining Chair Type
Side Chair
Material
Fabric
Finish
Matte
Seat Material
Metal
Number of Chairs Included
4
Arms
No
Upholstered
Yes
Leg Color
Black
Capacity
250 lb
Set
Yes
Natural Variation Type
No Natural Variation
Description
Make your dining room stand out with the set of four beige and black fabric and metal dining side chairs. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. The solid back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 34.30-inch h x 17.70-inch w x 21.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.