
Set of Four Beige and Gold Upholstered Fabric Dining Side Chairs, 4PK
Mfr # 568008
Zoro # G022811629
product price:Â $280.99
/pk 4, $70.25/ea
Free Shipping & Returns
Key Features
Wheels Included
No
Natural Variation Type
No Natural Variation
Height (In.)
34.6 in
Depth (In.)
18.1 in
Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568008
Zoro #
G022811629
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
34.6 in
Depth (In.)
18.1 in
Width (In.)
17.3 in
Details
Wheels Included
No
Natural Variation Type
No Natural Variation
Material
Fabric
Arms
No
Seat Material
Metal
Capacity
250 lb
Dining Chair Type
Side Chair
Seating Frame Material
Metal
Number of Chairs Included
4
Seat Color
Beige
Leg Color
Gold
Set
Yes
Leg Material
Metal
Stackable
No
Upholstered
Yes
Back Style
Solid Back
Purposeful Distressing Type
No Distressing
Upholstery Color
Beige
Color
Beige, Gold
Finish
Matte
Description
Bring this comfortable set of four beige and gold upholstered fabric dining side chairs to your table to enjoy long lasting quality time with your family and friends. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. Complete with solid back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 34.60-inch h x 17.30-inch w x 18.10-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.