
Set of Four Black and Silver Faux Leather and Metal Dining Side Chairs, 4PK
Mfr # 719651
Zoro # G322811602
product price:Â $263.99
/pk 4, $66.00/ea
Free Shipping & Returns
Key Features
Material
Polyurethane
Width (In.)
18.5 in
Depth (In.)
16.22 in
Height (In.)
54.12 in
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
719651
Zoro #
G322811602
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
18.5 in
Depth (In.)
16.22 in
Height (In.)
54.12 in
Details
Material
Polyurethane
Color
Black
Finish
Polished
Natural Variation Type
No Natural Variation
Upholstery Color
Black
Upholstered
Yes
Set
Yes
Capacity
400 lb
Wheels Included
No
Seating Frame Material
Metal
Seat Material
Upholstery
Stackable
No
Leg Color
Silver
Leg Material
Metal
Back Style
Solid Back
Arms
No
Purposeful Distressing Type
No Distressing
Dining Chair Type
Side Chair
Seat Color
Black
Number of Chairs Included
4
Description
Bring this comfortable set of four black and silver faux leather and metal dining side chairs to your table to enjoy long lasting quality time with your family and friends. A side chair has no arms so it can easily fit around the table, but can also be used as an accent in living room, office, or bedroom. Complete with supportive, high backs, these chairs not only look good but are comfortable to sit in even for long periods of time. These stylish chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, lobby, conference room, or any room you might need extra seating. 54.12-inch h x 18.50-inch w x 16.22-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.