Shop HOMEROOTS
See all product information
Create Account
Set of Four Black and Silver Faux Leather and Metal Dining Side Chairs, 4PK
Mfr # 719655
Zoro # G522811686
product price:Â
$
341.99
/pk of 4, $85.50/ea
Free Shipping & Returns
Key Features
Material
Polyurethane
Color
Black
Width (In.)
20-1/2
Depth (In.)
15.7
Height (In.)
51.48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 719655
- Zoro #
- G522811686
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 20-1/2
- Depth (In.)
- 15.7
- Height (In.)
- 51.48
Details
- Material
- Polyurethane
- Color
- Black
- Finish
- Polished
- Upholstery Color
- Black
- Set
- Yes
- Capacity
- 400 lb
- Wheels Included
- No
- Seat Color
- Black
- Upholstered
- Yes
- Natural Variation Type
- No Natural Variation
- Seat Material
- Upholstery
- Purposeful Distressing Type
- No Distressing
- Seating Frame Material
- Metal
- Leg Color
- Silver
- Dining Chair Type
- Side Chair
- Back Style
- Solid Back
- Leg Material
- Metal
- Number of Chairs Included
- 4
- Arms
- No
- Stackable
- No
Description
Make your dining experience the best with this set of four black and silver faux leather and metal dining side chairs. Upholstered in durable and easy to maintain polyurethane faux leather with ergonomic backs and unique geometric shaped shiny metal legs, these chairs are stylish and supportive. A side chair has no arms so it can easily fit around the table, but can also be used as an accent in living room, office, or bedroom. Complete with high backs that feature vertical channel tufted stitching and a bar at the top, these chairs not only look good but are comfortable to sit in even for long periods of time. A great way to compliment your kitchen or dining room but can also be used in foyer, hallway, lobby, conference room. 51.48-inch h x 20.50-inch w x 15.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.