Shop HOMEROOTS
See all product information
Create Account
Set of Two Gray and Silver Faux Leather and Stainless Steel Dining Side Chairs, 2PK
- Mfr # 719104
- Zoro # G322811626
product price:Â
$
1,044.99
/pk of 2, $522.50/ea
Free Shipping & Returns
Key Features
Material
Faux Leather
Color
Light Grey
Width (In.)
19
Depth (In.)
22
Height (In.)
34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 719104
- Zoro #
- G322811626
- UPC #
- -
- Country of Origin
- China
- Material
- Faux Leather
- Color
- Light Grey
- Finish
- Natural
- Capacity
- 300 lb
- Upholstered
- Yes
- Arms
- No
- Upholstery Color
- Light Gray
- Back Style
- Open Back
- Stackable
- No
- Leg Color
- Light Gray, Silver
- Set
- Yes
- Leg Material
- Metal
- Number of Chairs Included
- 2
- Wheels Included
- No
- Seat Color
- Light Gray
- Seating Frame Material
- Stainless Steel
- Natural Variation Type
- No Natural Variation
- Seat Material
- Upholstery
- Dining Chair Type
- Side Chair
- Purposeful Distressing Type
- No Distressing
Dimensions
- Width (In.)
- 19
- Depth (In.)
- 22
- Height (In.)
- 34
Description
Make your dining experience the best with this set of two light gray and silver faux leather and stainless steel open back dining side chairs. These moderns chairs have no arms, so they easily fit around the table, but are also great as an accent in living room, office, or bedroom. The partially open back with geometric gold metal rings, gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 34.00-inch h x 19.00-inch w x 22.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.