Set of Four Black and Silver Faux Leather and Metal Dining Side Chairs, 4PK

  • Mfr # 719656

  • Zoro # G322811701


product price:  $370.99
/pk 4, $92.75/ea
Free Shipping & Returns

Key Features

Seat Material
Upholstery
Material
Polyurethane
Width (In.)
20.5 in
Depth (In.)
15.7 in
Height (In.)
59.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
719656
Zoro #
G322811701
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
20.5 in
Depth (In.)
15.7 in
Height (In.)
59.4 in

Details

Seat Material
Upholstery
Material
Polyurethane
Wheels Included
No
Set
Yes
Purposeful Distressing Type
No Distressing
Color
Black
Stackable
No
Seating Frame Material
Metal
Upholstered
Yes
Leg Material
Metal
Finish
Polished
Capacity
400 lb
Dining Chair Type
Side Chair
Natural Variation Type
No Natural Variation
Leg Color
Silver
Number of Chairs Included
4
Arms
No
Back Style
Solid Back
Upholstery Color
Black
Seat Color
Black

Description

Make your dining experience the best with this set of four black and silver faux leather and metal dining side chairs. Upholstered in durable and easy to maintain polyurethane faux leather with ergonomic backs and unique geometric shaped shiny metal legs, these chairs are stylish and supportive. A side chair has no arms so it can easily fit around the table, but can also be used as an accent in living room, office, or bedroom. Complete with high backs that feature vertical channel tufted stitching and a bar at the top, these chairs not only look good but are comfortable to sit in even for long periods of time. A great way to compliment your kitchen or dining room but can also be used in foyer, hallway, lobby, conference room. 51.48-inch h x 20.50-inch w x 15.70-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.