Shop HOMEROOTS
See all product information
Create Account
Set of Two Green and Black Velvet And Steel Tropical Floral Dining Side Chairs, 2PK
Mfr # 555771
Zoro # G322811589
product price:Â
$
117.99
/pk 2, $59.00/ea
Free Shipping & Returns
Key Features
Material
Velvet
Width (In.)
20 in
Depth (In.)
24 in
Height (In.)
33.5 in
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555771
- Zoro #
- G322811589
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 20 in
- Depth (In.)
- 24 in
- Height (In.)
- 33.5 in
Details
- Material
- Velvet
- Color
- Green
- Finish
- Matte
- Seat Material
- Upholstery
- Purposeful Distressing Type
- No Distressing
- Upholstered
- Yes
- Wheels Included
- No
- Dining Chair Type
- Side Chair
- Capacity
- 300 lb
- Upholstery Color
- Green
- Seat Color
- Green
- Arms
- No
- Leg Material
- Steel
- Stackable
- No
- Leg Color
- Black
- Back Style
- Solid Back
- Number of Chairs Included
- 2
- Set
- Yes
- Seating Frame Material
- Steel
- Natural Variation Type
- No Natural Variation
Description
Make your dining experience the best with this set of two green and black velvet and steel tropical floral dining side chairs. These side chairs have no arms so they can easily fit around the table. These sturdy chairs feature sturdy polyester velvet upholstery in green that is accented with a tropical floral pattern and a supportive partially open back. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 33.50-inch h x 20.00-inch w x 24.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.