
Set of Four Black and Silver Metal and Leather Partially Open Back Dining Side Chairs, 4PK
Mfr # 553901
Zoro # G522811624
product price:Â $891.99
/pk 4, $223.00/ea
Free Shipping & Returns
Key Features
Wheels Included
No
Leg Material
Metal
Finish
Chrome
Arms
No
Purposeful Distressing Type
No Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
553901
Zoro #
G522811624
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
18 in
Height (In.)
33 in
Depth (In.)
20 in
Details
Wheels Included
No
Leg Material
Metal
Finish
Chrome
Arms
No
Purposeful Distressing Type
No Distressing
Seat Color
Black
Upholstered
No
Stackable
No
Capacity
200 lb
Seating Frame Material
Metal
Leg Color
Silver
Dining Chair Type
Side Chair
Set
Yes
Back Style
Solid Back
Color
Black
Number of Chairs Included
4
Seat Material
Leather
Natural Variation Type
No Natural Variation
Description
Make your dining experience the best with this set of four black and silver metal and leather partially open back dining side chairs. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. Complete with partially open back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 33.00-inch h x 18.00-inch w x 20.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.