
Set of Four Black Faux Leather and Steel Folding Chairs, 4PK
Mfr # 719405
Zoro # G622811647
product price:Â $132.99
/pk 4, $33.25/ea
Free Shipping & Returns
Key Features
Back Style
Open Back
Number of Chairs Included
4
Upholstered
Yes
Seat Material
Steel
Seating Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
719405
Zoro #
G622811647
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
37.7 in
Width (In.)
17.7 in
Depth (In.)
15.7 in
Details
Back Style
Open Back
Number of Chairs Included
4
Upholstered
Yes
Seat Material
Steel
Seating Frame Material
Steel
Stackable
No
Material
Vinyl
Set
Yes
Seat Color
Black
Finish
Matte
Dining Chair Type
Side Chair
Leg Material
Steel
Leg Color
Black
Wheels Included
No
Purposeful Distressing Type
No Distressing
Color
Black
Capacity
250 lb
Natural Variation Type
No Natural Variation
Upholstery Color
Black
Arms
No
Description
Super durable, the set of four black folding armless chairs are space saving and just what you need for extra seating and entertaining. Featuring a lightly cushioned seat and partial back wrapped in faux leather vinyl, these multi-purpose chairs are a must have. Each chair folds for easy transport and can be stacked or hung when not in use37.70-inch h x 17.70-inch w x 15.70-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.