
Set of Four Black Heavy Duty Plastic and Metal Mid Back Adjustable Height Swivel Bar Chairs
Mfr # 565373
Zoro # G122341255
product price:Â $950.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
Yes
Width (in)
18.3 in
Depth (in)
17.5 in
Height (in)
41.7 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
565373
Zoro #
G122341255
UPC #
-
Country of Origin
Mexico
Dimensions
Width (in)
18.3 in
Depth (in)
17.5 in
Height (in)
41.7 in
Details
Commercial Use
Yes
Item
Bar Chair
Assembly Required
Partial Assembly Needed
Color
Black
Description
Bring a trendy bar vibe to your space, with this set of four black heavy duty plastic and metal mid back adjustable height swivel bar chairs. The base of this stool is made from metal in a black, that matches the plastic, also in black. Designed with a footrest for comfort and convenience. The ergonomically designed square shape of the seat combines with a mid back to give these chairs a comfortable and fashionable look. 41.7-inch h x 18.3-inch w x 17.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.