
Set of Four Black Resin Climbing Man Hanging Dimensional Sculpture, 4PK
Mfr # 358145
Zoro # G122885629
product price:Â $175.99
/pk 4, $44.00/ea
Free Shipping & Returns
Key Features
Finish
Coated
Material
Resin
Mirrored
No
Length
6 in
Shape
Novelty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
358145
Zoro #
G122885629
UPC #
-
Country of Origin
Indonesia
Dimensions
Length
6 in
Depth
3 in
Width
3 in
Details
Finish
Coated
Material
Resin
Mirrored
No
Shape
Novelty
Hooks Included
No
Orientation
Vertical Only
Finish Style
No Distressing
Number of Pieces
4
Assembly Required
No
Item
Wall Decor
Wall Decor Type
Hanging Dimensional Sculpture
Color
Black
Outdoor Suitability
No
Style
Modern
Description
Instantly liven up your space with this art that brings color and dimension to your walls. Hang on your wall to add some up to date fashion and decoration. This super cool wall sculpture set creates the illusion of men climbing on any surface from which they are hung. Made from durable resin, this striking 3D art creates an eye-catching and conversation starting decor. 6-inch h x 3-inch w x 3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.