Shop HOMEROOTS
See all product information
Create Account
More Coffee Please 1 White Framed Print Kitchen Wall Art
- Mfr # 407831
- Zoro # G222895467
product price:Â
$
68.85
/ea
Key Features
Shape
Rectangle
Number of Pieces Included
1
Art Type
Print
Depth
1 in
Width
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 407831
- Zoro #
- G222895467
- UPC #
- -
- Country of Origin
- United States
- Shape
- Rectangle
- Number of Pieces Included
- 1
- Art Type
- Item
- Wall Art
- Set Type
- Single Piece Item
- Subject
- Text & Numbers
- Color
- Peach, Blue, Orange
- LED/Illuminated
- No
- Primary Art Material
- Wood
- Assembly Required
- No Assembly Needed
- Material
- Wood Print
- Wall Mounting Hardware Included
- No
Dimensions
- Depth
- 1 in
- Width
- 15 in
- Length
- 19 in
Description
Unique and decorative, this more coffee please 1 white framed print kitchen wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 15-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.