Zoro Homepage

Set of Four Black Steel Dining Side Chairs

  • Mfr # 544266

  • Zoro # G422354528


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Color
Black
Height (In.)
32.88 in
Depth (In.)
21.26 in
Width (In.)
17.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544266
Zoro #
G422354528
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
32.88 in
Depth (In.)
21.26 in
Width (In.)
17.13 in

Details

Assembly Required
No Assembly Needed
Color
Black
Item
Dining Chair
Application Type
Yes

Description

Make your dining experience the best with this set of four black steel dining side chairs. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the living room, foyer, hallway, or any room you might need extra seating. These chairs have no arms so they easily fit around the table. These stacking chairs are good looking and practical for everyday and for entertaining. 32.88-inch H x 17.13-inch W x 21.26-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.