Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Four Blue Acrylic Stemless Whiskey Glass

  • Mfr # 521156

  • Zoro # G822345201


product price: $61.49
/ea

Key Features

Application Type
Yes
Assembly Required
No Assembly Needed
Overall Height
3.93 in
Material
Acrylic
Overall Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521156
Zoro #
G822345201
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
3.93 in
Overall Width
3.5 in
Overall Depth
3.5 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Item
Barware and Drinkware
Material
Acrylic

Description

The set of four blue acrylic stemless whiskey glass is a good-looking glass to use for your favorite whiskey but can also be used for most any other drink or beverage. Elevate any occasion with a set of stunning stemware that is as functional as it is beautiful. The stemless design not only looks casually elegant, but many agree it makes for a more comfortable and relaxed grip on your favorite beverage. Includes a decorative clear rim to enhance the look and elegance of the glass. The addition of a machine embossed design gives this glass special character and dimension. Add iconic style to your setting with this good looking solid color pattern. The smooth non-texture of this surface will feel elegant and sleek in your hand. Whatever your beverage preference, you are certain to enjoy the enhanced flavor and taste that comes with consuming from the proper vessel. 3.93-inch H x 3.5-inch W x 3.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.