Shop HOMEROOTS
See all product information
Create Account
Set of Four Clear Dimpled Tritan Plastic Balloon or Round Bowl Stemmed All Purpose Wine Glasses
- Mfr # 521137
- Zoro # G322370000
product price:Â
$
54.15
/ea
Key Features
Color
Wine
Overall Height
8 in
Overall Depth
3 in
Assembly Required
No Assembly Needed
Material
Tritan Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 521137
- Zoro #
- G322370000
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Barware and Drinkware
- Color
- Wine
- Assembly Required
- No Assembly Needed
- Material
- Tritan Plastic
- Application Type
- Yes
Dimensions
- Overall Height
- 8 in
- Overall Depth
- 3 in
- Overall Width
- 3 in
Description
Add the set of four clear dimpled tritan plastic balloon or round bowl stemmed all purpose wine glasses to your drinkware collection for a great all-purpose option. Whether you are entertaining or simply enjoying a drink by yourself, a quality set of stemware is a must-have. The graceful stem adds an air of sophistication to your favorite beverage. The addition of a machine embossed design gives this glass special character and dimension. Add iconic style to your setting with this good looking dimpled pattern. The texture on this surface not only looks great but feels cool in your hand. Sipping from the right glass can make the difference between a drink and an amazing experience. 8-inch H x 3-inch W x 3-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.