Set of Four Blue and Green Polyresin Gnomes, 4PK

  • Mfr # 518088

  • Zoro # G622882937


product price: $64.49
/pk 4, $16.12/ea

Key Features

Construction Method
Machine-Made
Color
Blue, Green
Sculpture Type
Figurine
Plays Music
No
Pieces per Set
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
518088
Zoro #
G622882937
UPC #
-
Country of Origin
China

Dimensions

Length
6.25 in
Depth
4.75 in
Width
4 in

Details

Construction Method
Machine-Made
Color
Blue, Green
Sculpture Type
Figurine
Plays Music
No
Pieces per Set
4
Commercial Use
No
Item
Sculptures
Material
Polyresin
Finish
Does Not Apply
LED Lighting
No
Subject
Fantasy & Sci-fi
Assembly Required
No
Hand Painted
No
Occasion
No Holiday

Description

Add some christmas cheer to your space with this set of four blue and green polyresin christmas figurine tabletop sculpture. This charming decorative accent is expertly made of high grade polyresin in a blue and green coloration. It's a perfect addition for those who love an up-to-the-minute look and feel. 6.25-inch h x 4-inch w x 4.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.