Set Of Four Blue Antique Coral White Framed Print Wall Art, 4PK

  • Mfr # 525714

  • Zoro # G622893544


product price:  $682.99
/pk 4, $170.75/ea
Free Shipping & Returns

Key Features

Material
Paper
Width
18 in
Primary Art Material
Paper
Art Type
Print
Commercial Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525714
Zoro #
G622893544
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Length
22 in
Depth
2 in

Details

Material
Paper
Primary Art Material
Paper
Art Type
Print
Commercial Use
Yes
Item
Wall Art
Shape
Rectangle
Number of Pieces Included
4
LED/Illuminated
No
Subject Pattern
Coral
Wall Mounting Hardware Included
Yes
Color
Blue
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Subject
Nautical & Beach

Description

The set of four blue antique coral white framed print wall art is the perfect decorative accessory for your home. Bring a little bit of tropical sea life indoors with this good looking coral art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 22-inch H x 18-inch W x 2-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.