Shop HOMEROOTS
See all product information
Create Account
Set of Four Blue Diamond Acrylic Stemless Whiskey Glass
- Mfr # 521147
- Zoro # G922374996
product price:Â
$
45.99
/ea
Key Features
Overall Height
4-1/4 in
Overall Depth
3.38 in
Application Type
Yes
Overall Width
3.38 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 521147
- Zoro #
- G922374996
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Barware and Drinkware
- Application Type
- Yes
- Assembly Required
- No Assembly Needed
- Material
- Acrylic
Dimensions
- Overall Height
- 4-1/4 in
- Overall Depth
- 3.38 in
- Overall Width
- 3.38 in
Description
Enjoy your favorite whiskey to the fullest with this top shelf set of four blue diamond acrylic stemless whiskey glass. Whether you are entertaining or simply enjoying a drink by yourself, a quality set of stemware is a must-have. Includes a decorative clear rim to enhance the look and elegance of the glass. Beautifully machine embossed to give your glassware a bit of design, character, and dimension. Bring a pop of personality to your kitchen or dining room with this diamond pattern. The textured surface gives this a unique and dimensional feel. Sipping from the right glass can make the difference between a drink and an amazing experience. 4.25-inch H x 3.38-inch W x 3.38-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.