Set of Four Clear Paisley Acrylic Stemmed All Purpose Wine Glass
- Mfr # 521106
- Zoro # G322357421
product price:Â
$
48.59
/ea
Key Features
Color
Wine
Overall Height
7.5 in
Overall Depth
3.38 in
Assembly Required
No Assembly Needed
Application Type
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 521106
- Zoro #
- G322357421
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Barware and Drinkware
- Color
- Wine
- Assembly Required
- No Assembly Needed
- Application Type
- Yes
- Material
- Acrylic
Dimensions
- Overall Height
- 7.5 in
- Overall Depth
- 3.38 in
- Overall Width
- 3.38 in
Description
Indulge in your favorite wines, cocktails, or other beverages with this set of four clear paisley acrylic stemmed all purpose wine glass. Whether you are entertaining or simply enjoying a drink by yourself, a quality set of stemware is a must-have. Make every day, or any occasion special with a touch of sophistication that only a stemmed glass can provide. Beautifully machine embossed to give your glassware a bit of design, character, and dimension. Imbibe in style with this good looking and eye-catching paisley design. The textured surface gives this a unique and dimensional feel. Whatever your beverage preference, you are certain to enjoy the enhanced flavor and taste that comes with consuming from the proper vessel. 7.5-inch H x 3.38-inch W x 3.38-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.