
Set of Four Blue Paisley Acrylic Stemmed All Purpose Wine Glass
Mfr # 521107
Zoro # G422365951
product price:Â $55.39
/eaKey Features
Overall Depth
3.38 in
Overall Width
3.38 in
Color
Wine
Application Type
Yes
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
521107
Zoro #
G422365951
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Depth
3.38 in
Overall Width
3.38 in
Overall Height
7.5 in
Details
Color
Wine
Item
Barware and Drinkware
Application Type
Yes
Assembly Required
No Assembly Needed
Material
Acrylic
Description
Add the set of four blue paisley acrylic stemmed all purpose wine glass to your drinkware collection for a great all-purpose option. Elevate any occasion with a set of stunning stemware that is as functional as it is beautiful. The graceful stem adds an air of sophistication to your favorite beverage. The addition of a machine embossed design gives this glass special character and dimension. Add iconic style to your setting with this good looking paisley pattern. The texture on this surface not only looks great but feels cool in your hand. Whatever your beverage preference, you are certain to enjoy the enhanced flavor and taste that comes with consuming from the proper vessel. 7.5-inch H x 3.38-inch W x 3.38-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.