Vintage-Inspired Decorative Metal Wall-Mounted Wine Rack with Cork and Wine Glass Holder,

  • Mfr # QI004685

  • Zoro # G815916883


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Width
35 in
Height
26 in
Material
Metal
Color
Brown
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004685
Zoro #
G815916883
UPC #
651355046856
Country of Origin
China

Dimensions

Width
35 in
Height
26 in
Length
4 in

Details

Item
Wine Holder
Material
Metal
Color
Brown

Description

Introducing the perfect addition to your home decor: a stylish wine rack designed to accommodate your favorite bottles while featuring dedicated space for hanging up to four wine glasses and an integrated wine cork holder. This elegant piece enhances your kitchen or bar area and provides practical storage for wine enthusiasts, making it ideal for everyday enjoyment. The unique design ensures that your wine glasses are always within reach, allowing for effortless serving and entertaining. The cork holder is a delightful feature, letting you preserve cherished corks from memorable bottles as decorative mementos that tell the story of your wine journey. Whether you wall-mount it for a streamlined look or place it on the floor for added convenience, this versatile wine holder seamlessly fits into traditional and contemporary settings. Its compact design makes it perfect for small spaces, ensuring you can enjoy the elegance of a well-organized wine collection without sacrificing style or functionality. Ideal for living rooms, kitchens, or mini bars, this wine shelf transforms any area into a chic wine haven. Picture hosting an elegant dinner party where guests can easily admire your wine collection or enjoy a cozy evening at home with a glass of your favorite vintage. The combination of practicality and aesthetic appeal allows this wine cabinet to elevate your entertaining experience and add a touch of sophistication to your home. Make a statement with this functional and stylish piece, creating an inviting atmosphere that encourages relaxation and enjoyment. Celebrate your passion for wine and good company, turning your space into a delightful retreat for wine lovers and friends alike. Transform your home with this exquisite wine shelf that balances beauty, functionality, and a love for wine, making every gathering memorable.


  • Measuring 35 inches in width, 4 inches in depth, and 26 inches in height, this metal shelf blends vintage-inspired charm with a sleek contemporary design. The antique finish and clean lines offer a stylish mix of classic and modern elements. Perfect for any home bar, it complements both traditional and contemporary decor.
  • This versatile wine rack is available in floor-standing and wall-mounted options, allowing it to fit into any space. Its space-saving design holds up to 7 standard wine bottles and includes four slots for hanging wine glasses. The cork basket adds to its functionality, making it an ideal choice for wine enthusiasts.
  • A 3-in-1 wine shelf that elegantly stores bottles, corks, and glasses in a stylish unit. The modern design showcases your favorite wines while preserving corks as cherished memories. Thoughtfully crafted, it keeps corks organized, transforming them into meaningful keepsakes. Celebrate your wine collection with this functional display.
  • An exquisite wine shelf serves as a captivating centerpiece in any kitchen, dining room, or living room. It adds vintage charm to traditional and contemporary spaces. Its versatile design provides a practical storage rack while elevating the ambiance of your entertaining area with a harmonious blend of timeless elegance.
  • With its no-assembly design, this wine cabinet brings a stylish touch to any special occasion. Perfect for dinner parties, cocktail hours, and holidays, it enhances your party decor effortlessly. This versatile piece is ideal for upgrading your interior design and complements a variety of settings, ensuring every gathering is memorable.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.