
Set of Four Brown Handmade Wood Bell Shaped Ornaments, 4PK
Mfr # 548240
Zoro # G822889101
product price:Â $22.69
/pk 4, $5.67/eaKey Features
Number in Set
4
Color
Brown
Outdoor Use
Yes
Commercial Use
No
Occasion
Christmas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
548240
Zoro #
G822889101
UPC #
-
Country of Origin
India
Dimensions
Depth
5 in
Width
7 in
Length
0.1 in
Details
Number in Set
4
Color
Brown
Outdoor Use
Yes
Item
Christmas Ornaments
Commercial Use
No
Occasion
Christmas
Construction
Handmade
Theme
Christmas
Style
Modern
Material
Wood
Attachment Type
Hanging Ornament
Type
Holiday Shaped Ornament
Pattern
Diamond
Description
Set of four brown handmade wood holiday shaped ornaments will add a charming touch to your festive decor. Each ornament features a unique holiday shape, perfect for celebrating the warmth of christmas. Crafted from high-quality wood, these ornaments showcase a modern style that complements any seasonal theme. The hanging attachment type makes them easy to display on your tree or around your home. With a set of four, you can mix and match to create a personalized holiday atmosphere. These beautiful ornaments are not just decorations; they are handmade pieces that embody the spirit of the season. Elevate your christmas decorations with this delightful set and create lasting memories with family and friends. 0.1-inch h x 7-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.