
Set of Four Brown Wood Christmas Tree Shaped Ornaments, 4PK
Mfr # 633366
Zoro # G922894937
product price: $49.99
/pk 4, $12.50/eaKey Features
Pattern
Solid Color
Width
2.5 in
Material
Plastic, Wood
Size
One Size
Outdoor Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
633366
Zoro #
G922894937
UPC #
-
Country of Origin
India
Dimensions
Width
2.5 in
Size
One Size
Depth
2.5 in
Length
7.25 in
Details
Pattern
Solid Color
Material
Plastic, Wood
Outdoor Use
No
Occasion
Christmas
Theme
Christmas
Shatterproof
No
Style
Rustic
Color
Brown
Attachment Type
Hanging Ornament
Type
Holiday Shaped Ornament
Item
Christmas Ornaments
Number in Set
4
Commercial Use
Yes
Construction
Machine Made
Description
Set of four brown wood Christmas tree shaped ornaments enhances your holiday decor with a charming touch. These tree-shaped ornaments are perfect for adding a festive holiday vibe to your space. Crafted from a combination of plastic and wood beads with a twig trunk, they blend durability with an earthy and rustic aesthetic. The hanging design allows for easy placement on branches, ensuring they catch the light beautifully. This set contains four ornaments, making it ideal for those who want to create a cohesive look on their Christmas tree while celebrating the joy of the season. . 7.25-inch h x 2.50-inch w x 2.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.