Shop HOMEROOTS
See all product information
Create Account
Snowmen Family Watching Santa on a Sleigh Hand Painted Mouth Blown Glass Ornament
- Mfr # 477524
- Zoro # G722892263
product price:Â
$
34.99
/ea
Key Features
Theme
Christmas
Number in Set
1
Shatterproof
No
Material
Glass
Length
4.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477524
- Zoro #
- G722892263
- UPC #
- -
- Country of Origin
- China
- Theme
- Christmas
- Number in Set
- 1
- Shatterproof
- No
- Material
- Glass
- Type
- Finial Ornament
- Item
- Christmas Ornaments
- Color
- Blue, White
- Pattern
- Solid
- Commercial Use
- No
- Occasion
- Christmas
- Style
- Traditional
- Attachment Type
- Hanging Ornament
- Outdoor Use
- No
Dimensions
- Length
- 4.75 in
- Depth
- 2.5 in
- Width
- 2.5 in
Description
A whole lot of Christmas all in one frame, the Snowmen Family Watching Santa on a Sleigh Hand Painted Mouth Blown Glass Ornament truly rings in the festive season. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous oval teardrop shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 4.75" x 2.5" x 2.5"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.