Set of Four Green Crystal Narrowing Shape Stemmed Flute
- Mfr # 485157
- Zoro # G623440280
product price:Â
$
75.35
/ea
Key Features
Construction Method
SemiHandmade
Shape
Narrowing Bowl
Set Type
Glassware Set
Stackable
No
Material
Lead Free Crystal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 485157
- Zoro #
- G623440280
- UPC #
- -
- Country of Origin
- Czechia
- Construction Method
- SemiHandmade
- Shape
- Narrowing Bowl
- Set Type
- Glassware Set
- Stackable
- No
- Material
- Lead Free Crystal
- Finish
- Unfinished
- Texture
- None or Smooth
- Commercial Use
- No
- Capacity
- 7
- Pattern
- Solid Color
- Chip Resistant
- No
- Design Method
- No Design
- Rim Color
- Clear
- Color
- Green
- Barware Type
- Flute
- Insulation Type
- Not Insulated
- Stemmed
- Yes
- Item
- Barware and Drinkware
Dimensions
- Set Size
- 4
- Overall Width
- 2.6 in
- Overall Depth
- 2.6 in
- Overall Length
- 9.6 in
Description
Pop that champagne or prosecco and get ready to enjoy the good life with this fabulous set of four green crystal narrowing shape stemmed flute. Both stylish and practical, this comes as a multi piece glassware set so you don't have to drink alone. Make every day, or any occasion special with a touch of sophistication that only a stemmed glass can provide. Includes a decorative clear rim to enhance the look and elegance of the glass. Add iconic style to your setting with this good looking solid_color pattern. The smooth non-texture of this surface will feel elegant and sleek in your hand. Whatever your beverage preference, you are certain to enjoy the enhanced flavor and taste that comes with consuming from the proper vessel. 9.6-inch H x 2.6-inch W x 2.6-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.