
Set of Four Clear and Rainbow Geometric Acrylic Stemmed All Purpose Wine Glasses
Mfr # 521119
Zoro # G322347750
product price:Â $59.19
/eaKey Features
Color
Wine
Overall Height
6.9 in
Overall Depth
3.35 in
Assembly Required
No Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
521119
Zoro #
G322347750
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
6.9 in
Overall Depth
3.35 in
Overall Width
3.35 in
Details
Item
Barware and Drinkware
Color
Wine
Assembly Required
No Assembly Needed
Application Type
Yes
Material
Acrylic
Description
Add the set of four rainbow geometric acrylic stemmed all purpose wine glasses to your drinkware collection for a great all-purpose option. Whether you are entertaining or simply enjoying a drink by yourself, a quality set of stemware is a must-have. The clear acrylic surface features a rainbow design for some visual interest. Make every day, or any occasion special with a touch of sophistication that only a stemmed glass can provide. Whatever your beverage preference, you are certain to enjoy the enhanced flavor and taste that comes with consuming from the proper vessel. 6.9-inch H x 3.35-inch W x 3.35-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.