Set of Four Clear and Green Palm Tree Acrylic Stemmed All Purpose Wine Glasses
- Mfr # 521115
- Zoro # G022350371
product price:Â
$
51.35
/ea
Key Features
Color
Wine
Overall Height
8-1/2 in
Overall Depth
4.38 in
Assembly Required
No Assembly Needed
Application Type
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 521115
- Zoro #
- G022350371
- UPC #
- -
- Country of Origin
- China
- Item
- Barware and Drinkware
- Color
- Wine
- Assembly Required
- No Assembly Needed
- Application Type
- Yes
- Material
- Acrylic
Dimensions
- Overall Height
- 8-1/2 in
- Overall Depth
- 4.38 in
- Overall Width
- 4.38 in
Description
Add the set of four green palm tree acrylic stemmed all purpose wine glasses to your drinkware collection for a great all-purpose option. Whether you are entertaining or simply enjoying a drink by yourself, a quality set of stemware is a must-have. From wine to cocktails, the versatility of stemmed glassware adds a touch of refinement to any drink. Includes a decorative clear rim to enhance the look and elegance of the glass. The addition of a machine embossed design gives this glass special character and dimension. Bring a pop of personality to your kitchen or dining room with this tropical and beachy palm tree pattern. Sipping from the right glass can make the difference between a drink and an amazing experience. 8.5-inch H x 4.38-inch W x 4.38-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.