Set of Four Clear Crystal Rocks Old Fashion Glasses
- Mfr # 375903
- Zoro # G223440413
product price:Â
$
99.99
/ea
Key Features
Shape
Can Bowl
Insulation Type
Not Insulated
Construction Method
SemiHandmade
Capacity
8
Texture
None or Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 375903
- Zoro #
- G223440413
- UPC #
- -
- Country of Origin
- China
- Shape
- Can Bowl
- Insulation Type
- Not Insulated
- Construction Method
- SemiHandmade
- Capacity
- 8
- Texture
- None or Smooth
- Barware Type
- Old Fashion Glass
- Material
- Lead Free Crystal
- Chip Resistant
- No
- Stemmed
- No
- Commercial Use
- No
- Finish
- Unfinished
- Style
- Transitional
- Item
- Barware and Drinkware
- Set Type
- Glassware Set
- Color
- Clear
Dimensions
- Overall Depth
- 3.25 in
- Overall Width
- 3.25 in
- Set Size
- 4
- Overall Length
- 4 in
Description
This glassware set is a perfect addition to any bar or drinkware collection. The smooth non-texture of this surface will feel elegant and sleek in your hand. The sleek look and clean lines are an elegant and classy way to enjoy your favorite scotch, whiskey, bourbon, cocktails, or even water. Whatever your beverage preference, you are certain to enjoy the enhanced flavor and taste that comes with consuming from the proper vessel. 4-inch h x 3.25-inch w x 3.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.