Set of Four Purple Crystal Shallow Bowl Stemmed Coupe
- Mfr # 485965
- Zoro # G723439634
product price:Â
$
75.35
/ea
Key Features
Construction Method
SemiHandmade
Insulation Type
Not Insulated
Design Method
No Design
Set Size
4
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 485965
- Zoro #
- G723439634
- UPC #
- -
- Country of Origin
- Czechia
Dimensions
- Set Size
- 4
- Overall Depth
- 4 in
- Overall Width
- 4 in
- Overall Length
- 7.08 in
Details
- Construction Method
- SemiHandmade
- Insulation Type
- Not Insulated
- Design Method
- No Design
- Finish
- Unfinished
- Style
- Modern
- Material
- Lead Free Crystal
- Barware Type
- Coupe
- Chip Resistant
- No
- Item
- Barware and Drinkware
- Set Type
- Glassware Set
- Rim Color
- Purple
- Commercial Use
- No
- Shape
- Shallow Bowl
- Stackable
- No
- Pattern
- Solid Color
- Texture
- None or Smooth
- Capacity
- 6
- Color
- Purple
- Stemmed
- Yes
Description
Quench your thirst for looking good with this set of four purple crystal shallow bowl stemmed coupe and your favorite drink. This glassware set is the perfect way to make every drink feel special. Make every day, or any occasion special with a touch of sophistication that only a stemmed glass can provide. Bring a pop of personality to your kitchen or dining room with this solid color pattern. Simplicity at its finest, this smooth surface is refined without texture. Sipping from the right glass can make the difference between a drink and an amazing experience. 7.17-inch H x 3.94-inch W x 3.94-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.