
Set of Four Clear Swirl Acrylic Highball Glasses
Mfr # 521172
Zoro # G722374400
product price:Â $50.59
/eaKey Features
Material
Acrylic
Overall Height
6 in
Overall Width
3.5 in
Overall Depth
3.5 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
521172
Zoro #
G722374400
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
6 in
Overall Width
3.5 in
Overall Depth
3.5 in
Details
Item
Barware and Drinkware
Material
Acrylic
Assembly Required
No Assembly Needed
Application Type
Yes
Description
This set of four clear swirl acrylic highball glasses is a valuable and fashionable addition to any drinkware collection. Great for cocktails, but also ideal for everyday drinks including water. Elevate any occasion with a set of stunning stemware that is as functional as it is beautiful. Beautifully machine embossed to give your glassware a bit of design, character, and dimension. Imbibe in style with this good looking and eye-catching swirl design. The textured surface gives this a unique and dimensional feel. Every drink deserves the perfect glass, and so do you. 6-inch H x 3.5-inch W x 3.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.