Shop HOMEROOTS
See all product information
Create Account
Set of Four Pink Paisley Acrylic Stemless Highball Glass
- Mfr # 521170
- Zoro # G322358190
product price:Â
$
48.75
/ea
Key Features
Overall Height
6 in
Overall Depth
3.38 in
Overall Width
3.38 in
Application Type
Yes
Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 521170
- Zoro #
- G322358190
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Barware and Drinkware
- Application Type
- Yes
- Material
- Acrylic
- Assembly Required
- No Assembly Needed
Dimensions
- Overall Height
- 6 in
- Overall Depth
- 3.38 in
- Overall Width
- 3.38 in
Description
This set of four pink paisley acrylic stemless highball glass is a valuable and frequently used addition to any drinkware collection. Great for cocktails, but also ideal for everyday drinks including water. Elevate any occasion with a set of stunning stemware that is as functional as it is beautiful. Whether you prefer a simple or complex flavor profile, stemless glasses offer the perfect vessel to savor every sip. Includes a decorative clear rim to enhance the look and elegance of the glass. The addition of a machine embossed design gives this glass special character and dimension. Bring a pop of personality to your kitchen or dining room with this paisley pattern. The textured surface gives this a unique and dimensional feel. Whatever your beverage preference, you are certain to enjoy the enhanced flavor and taste that comes with consuming from the proper vessel. 6-inch H x 3.38-inch W x 3.38-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.